Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/32in Wobble Hex Bit Socket 230mmL
- Mfr # 410+5818
- Zoro # G923583601
product price:Â
$
17.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+5818
- Zoro #
- G923583601
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 9/32 Inch Size 1/2 Inch Drive 230mm Extra Long Durable Design - 410+5818 Professional Bit Socket This 1/2in drive 9/32in wobble hex bit socket is built for controlled fastener engagement while providing additional reach in confined or recessed areas. The 230mm (9.06in) extra-long profile helps extend access without sacrificing a secure fit between drive tool and bit socket. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed to hold up under repeated professional use. Permanently stamped size markings support fast identification in drawers, carts, or job-site setups. Key Benefits 1/2in drive wobble hex bit socket supports versatile, precise fastener engagement. 230mm (9.06in) overall length improves reach for deep or restricted access. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings provide permanent, quick identification for faster tool selection. Securely attached, interchangeable design handles rigorous daily demands from professional technicians. Meets or exceeds ANSI standards for consistent quality and dependable fitment. SKU: 410+5818. Designed for long-term service in professional hand tool environments, this bit socket emphasizes reliable attachment, clear identification, and durable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.