Shop GENIUS TOOLS
Create Account
3/8in Dr. T-60 Star Head Driver 60mmL
- Mfr # 3460S60
- Zoro # G223582717
product price:Â
$
10.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3460S60
- Zoro #
- G223582717
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-60 3/8 Inch Drive 60mm Length Durable S2 Steel - 3460S60, Star Impact Bit Socket This 3/8in drive T-60 star head driver is built for consistent fit and controlled torque on star fasteners. With a 60mm (2.36in) overall length, it balances access and handling for demanding service work where a secure bit-to-fastener engagement matters. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for strength, corrosion resistance, and long-term durability. Size markings are stamped for quick identification and organized tool storage. Key Benefits T-60 star impact bit socket design supports a precise, fastener-friendly fit. 3/8in drive size pairs with common ratchets and torque tools. 60mm overall length offers reach without sacrificing control in tight spaces. Chromium Molybdenum Alloy Steel provides high strength and anti-corrosive performance. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating adds a tough exterior for jobsite durability. Stamped size markings enable permanent identification and faster tool organization. Designed for professional technicians, it is built to perform under heavy use with reliable, repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.