Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/16in Hex Bit Socket
- Mfr # 627+3968
- Zoro # G923583465
original price:Â $42.85 , new price: $36.16 , 15 percent off
new price:Â
$
36.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 627+3968
- Zoro #
- G923583465
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1 1/16 Inch Size 3/4 Inch Drive Durable High-Strength Steel - 627+3968 Impact Hex Bit Socket This 3/4in drive impact hex bit socket is built for high-torque fastening and removal where a secure 1 1/16in hex fit matters. The 90mm (3.54in) overall length provides practical reach while keeping the tool compact for controlled handling. Manufactured from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to hold up under demanding shop conditions. Permanently stamped size markings support quick identification during tool changes and organized storage. Key Benefits 1 1/16in hex impact bit socket supports confident engagement and torque transfer. 3/4in drive size matches heavy-duty impact tools and high-torque applications. 90mm (3.54in) overall length balances access, leverage, and control. Chromium Molybdenum Alloy Steel construction delivers strength, durability, and corrosion resistance. Heat treated for strength to withstand rigorous professional technician use. Black oxide coated finish helps resist wear while working in harsh conditions. Permanently stamped size markings improve organization and speed up identification. Designed for professional technicians, it delivers consistent durability and reliable fit across heavy-use service environments, from day-to-day fastening tasks to repeated impact tool cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.