1/2in Dr. 2.0 x 12.0mm Slotted Bit Socket 230mmL
- Mfr # 440+1892
- Zoro # G923580617
product price:Â
$
23.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 440+1892
- Zoro #
- G923580617
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.0 x 12.0mm, 1/2 Inch Drive, 230mm Length, Durable Construction - 440+1892 Slotted Bit Socket This 1/2 inch drive slotted bit socket is built for controlled fastening where extra reach matters. The 230mm overall length (9.06 inches) helps access recessed or obstructed fasteners while maintaining stability on the drive end. Constructed from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Size markings are permanently stamped for quick identification and consistent tool organization in professional toolboxes and drawers. Key Benefits 1/2 inch drive slotted bit socket for precise, repeatable fastener engagement. 2.0 x 12.0mm slotted profile supports accurate fit and reduced cam-out risk. 230mm overall length provides added reach without sacrificing drive control. High Speed Steel construction offers high strength, durability, and anti-corrosive properties. Permanently stamped size markings simplify tool organization and fast selection. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable, consistent performance expectations. Designed as professional-grade equipment, this long slotted bit socket is made to perform through heavy, repeated service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.