Shop GENIUS TOOLS
Create Account
3/8in Dr. Wobble Extension Bar, 300mmL
- Mfr # 320012B
- Zoro # G723578685
original price:Â $19.34 , new price: $17.41 , 9 percent off
new price:Â
$
17.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320012B
- Zoro #
- G723578685
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 300mm Length 3/8 Inch Drive Durable Chrome Finish - 320012B Wobble Socket Extension This 3/8in drive wobble extension bar adds reach and angle flexibility when working with sockets in tight or obstructed areas. With a 300mm (11.81in) overall length, it helps position the ratchet away from the work point while maintaining control. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability in professional toolkits. Size markings are stamped for quick identification and organized storage. Key Benefits 3/8in drive wobble extension design improves access in restricted working angles. 300mm (11.81in) overall length increases reach without sacrificing handling control. Chromium-vanadium steel alloy provides high strength and durable, anti-corrosive performance. Spring-loaded detent ball helps keep sockets securely latched during use. Wobble end offers a broader range of usable angles in tight spaces. Stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for consistent performance and workmanship. Its combination of secure socket retention, added reach, and angled access supports efficient work while keeping your setup simple and organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.