Shop GENIUS TOOLS
Create Account
3/8in Drive M7 50mmL Ribe Bit Socket
- Mfr # 310+9007
- Zoro # G323580972
product price:Â
$
7.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+9007
- Zoro #
- G323580972
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket 7mm M7 Size 50mm Length 3/8 Inch Drive High-Strength Steel - 310+9007 Professional Bit Socket This 3/8 inch drive M7 Ribe bit socket is built for repeatable, controlled fastening where consistent fit and durability matter. With a 50mm overall length, it balances reach and stability for work in tighter areas without sacrificing strength. Made from high speed steel, the bit socket is designed for high strength and long-term durability, with anti-corrosive properties to help maintain performance over time. Size markings are stamped for clear, permanent identification during tool selection and organization. Key Benefits 3/8 inch drive M7 Ribe bit socket for secure, consistent engagement. 50mm overall length helps access confined spaces while staying easy to control. High speed steel construction delivers high strength, durability, and anti-corrosive properties. Permanently stamped size marking supports fast identification and better tool organization. Securely attached, interchangeable bit design built for rigorous professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 310+9007 is a professional-grade bit socket designed for long service life under heavy use. Its combination of durable materials, clear size identification, and standards-focused build helps support reliable results across demanding tasks where Ribe drive fasteners are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.