Shop GENIUS TOOLS
Create Account
PH 2 Phillips Screwdriver 250mmL (Shank Type-H)
- Mfr # 506+0612
- Zoro # G323584222
original price:Â $8.87 , new price: $7.98 , 10 percent off
new price:Â
$
7.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 506+0612
- Zoro #
- G323584222
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH2 Drive 250mm Length Shank Type-H Durable Precision Hand Tool - 506+0612 Professional Phillips Screwdriver This PH2 Phillips screwdriver is built for consistent fastening performance in professional hand tool work. With a 250mm overall length and Shank Type-H design, it balances reach and control for common Phillips fastener tasks while maintaining comfortable handling. Made from high speed steel, the blade is designed for strength, durability, and anti-corrosive protection. Precision-machined tip geometry supports accurate engagement on fasteners, helping maintain a secure fit during use. Key Benefits PH2 Phillips drive supports reliable engagement on compatible Phillips fasteners. 250mm overall length provides reach while maintaining control in hand. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves fit and accuracy when driving fasteners. Soft handle promotes comfort and steadier grip for controlled turning. Ergonomic design helps ensure a firm connection to all fasteners. Meets or exceeds ANSI standards for dependable professional tool performance. Designed and made for professional technicians, this screwdriver is intended for long-term, heavy-use reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.