Shop GENIUS TOOLS
Create Account
T-8 Star Screwdriver 145mmL (#580608)
- Mfr # 592+6608
- Zoro # G923581430
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+6608
- Zoro #
- G923581430
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-8 Size 145mm Length Precision Drive Ergonomic Handle - 592+6608 Professional Precision Screwdriver This T-8 star screwdriver is built for controlled, accurate fastening where small star screws require a secure, repeatable fit. With a 145mm overall length, it balances reach and handling for precision work while maintaining the durability expected in professional hand tools. The shaft is made from chromium-vanadium steel alloy for strength and anti-corrosive performance, and the treated shaft construction supports heavy-duty durability. A hard impact plastic ergonomic handle helps maintain grip and comfort during extended use. Key Benefits T-8 star precision drive helps reduce cam-out on small fasteners. 145mm overall length provides reach while keeping control in tight spaces. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Treated shaft supports heavy duty durability for tough, repeated applications. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for consistent quality and performance. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use. The combination of a treated steel shaft and durable ergonomic handle supports reliable torque transfer and consistent handling, while ANSI compliance helps ensure dependable performance across demanding shop and field conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.