Shop GENIUS TOOLS
Create Account
3/8in Hex Shank, 3/8in Wobble Hex Bit 30mmL
- Mfr # 5124
- Zoro # G623581914
product price:Â
$
3.75
/ea
Sold in multiples of 2 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5124
- Zoro #
- G623581914
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Hex Shank Wobble Style 3/8 Inch Drive 30mm Length Durable Construction - 5124 Professional Hex Bit Socket SKU: 5124. This 3/8in wobble hex bit socket is built for controlled fastening where a bit-style interface is preferred. The 30mm (1.18in) overall length keeps the profile compact, while the wobble design helps with alignment when the fastener isn't perfectly straight. Manufactured from High Speed Steel, it's designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for permanent identification, supporting faster tool selection and cleaner organization in professional tool storage. Key Benefits 3/8in hex shank with wobble style supports flexible engagement and access. 30mm (1.18in) overall length keeps reach compact for tighter working areas. High Speed Steel construction delivers high strength, durability, and anti-corrosive protection. Heat-treated design provides a tough exterior with a strong inner core. Stamped size identification stays readable for long-term tool organization and sorting. Meets or exceeds ANSI standards for consistent fit and dependable performance. Designed and made for professional technicians, this bit socket focuses on reliable fit, long-term durability, and quick identification on the job. The combination of heat treatment and High Speed Steel construction supports repeated heavy use while maintaining performance and corrosion resistance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.