Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 5/16in Wobble Hex Bit 56mmL
- Mfr # 5320
- Zoro # G723584341
product price:Â
$
3.71
/ea
Sold in multiples of 2 for
$7.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5320
- Zoro #
- G723584341
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Hex Shank, 5/16 Inch Drive, Wobble Design, 56mm Length - 5320, Hex Bit Socket This 5/16 inch wobble hex bit socket is built for controlled engagement and efficient torque transfer in professional hand tool setups. The wobble design helps with fit when alignment is slightly off, while the 56mm overall length supports access and handling in a compact format. Made from High Speed Steel, it is engineered for high strength, durability, and anti-corrosive performance. Size markings are stamped for quick, permanent identification during tool organization and daily service work. Key Benefits 5/16in hex shank and 5/16in drive wobble hex bit socket interface. 56mm (2.2in) overall length balances access, control, and compact storage. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated exterior improves wear resistance with a strong inner core. Stamped size marking supports fast identification and better tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU: 5320. Designed for professional technicians and long-term heavy use, this hex bit socket focuses on durability, identification, and dependable performance. Its heat-treated, high-speed steel build helps maintain strength over repeated jobs while staying easier to manage in organized tool storage systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.