Shop GENIUS TOOLS
Create Account
6mm L-Shaped Hex Wrench 90mmL
- Mfr # 570960
- Zoro # G423583392
product price:Â
$
2.79
/ea
Sold in multiples of 3 for
$8.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570960
- Zoro #
- G423583392
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 6mm L-Shaped Long Arm 90mm Length Durable Steel - 570960 Professional Hex Key Wrench This 6mm L-shaped hex wrench is built for controlled fastening and loosening of hex fasteners where consistent fit and durability matter. The 90mm overall length helps balance access and leverage in tight or open work areas. Manufactured from Chromium-vanadium steel alloy and heat treated through oil quenching, it provides a tough exterior with strong inner core performance. Permanently stamped size markings support quick identification and cleaner tool organization. Key Benefits 6mm L-shaped hex key design supports accurate engagement and reliable turning control. 90mm overall length balances reach, leverage, and compact handling during service work. Chromium-vanadium steel alloy construction delivers high strength with anti-corrosive properties. Oil-quenched heat treatment creates a tough exterior and strong inner core. Permanently stamped size marking enables fast identification and organized storage. Meets or exceeds ANSI standards for dependable performance in professional environments. SKU 570960 is designed and made for professional technicians who rely on hand tools that hold up under heavy use. The combination of corrosion resistance, heat-treated durability, and clear size identification makes it a dependable choice for long-term shop and field toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.