Shop GENIUS TOOLS
Create Account
3/8in L-Shaped Wobble Hex Wrench 225mmL
- Mfr # 592324B
- Zoro # G123580899
product price:Â
$
8.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592324B
- Zoro #
- G123580899
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 3/8 Inch Drive, 225mm Length, Durable Steel Construction - 592324B, Professional Hex Key Wrench This 3/8in drive L-shaped wobble hex wrench is built for controlled torque and improved access when fasteners are obstructed or slightly misaligned. The 225mm length helps balance reach and leverage while maintaining precise handling in professional toolkits. Made from chromium-vanadium steel alloy and finished with an anti-corrosive surface, it is designed to hold up under repeated daily use. Stamped size markings support fast identification during service work and tool organization. Key Benefits 3/8in L-shaped wobble hex design improves access in tight working areas. 224mm (8.82in) overall length balances leverage, reach, and controlled handling. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive properties help resist rust and wear in demanding environments. Heat treated through oil quenching for tough exterior and strong inner core. Stamped size identification stays permanent for faster selection and organization. SKU 592324B is engineered for professional technicians who need dependable fit and consistent performance over a lifetime of heavy use. The wobble feature adds flexibility when straight-on alignment is not possible, while the heat-treated steel construction supports long-term durability and reliable service in the field.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.