Shop GENIUS TOOLS
Create Account
7mm L-Shaped Hex Wrench 185mmL
- Mfr # 571870L
- Zoro # G223583523
product price:Â
$
4.02
/ea
Sold in multiples of 2 for
$8.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571870L
- Zoro #
- G223583523
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 7mm Metric Extra Long 185mm Durable Steel Precision Drive - 571870L Professional Hex Key Wrench This 7mm metric L-shaped hex wrench is built for professional technicians who need dependable fit, reach, and repeatable torque. The extra-long 185mm profile helps improve leverage and access while keeping control in hand. Manufactured from chromium-vanadium steel alloy and heat treated through oil quenching, it delivers a tough exterior with strong core performance for long-term shop use. Size markings are stamped for fast identification and organized tool storage. Key Benefits 7mm L-shaped hex key with extra-long 185mm reach for leverage. Overall length 190mm (7.48 inches) supports access and controlled handling. Chromium-vanadium steel alloy offers high strength and anti-corrosive durability. Oil-quenched, heat-treated construction provides tough exterior and strong inner core. Permanently stamped size marking makes selection quick and tool organization easier. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU 571870L is designed for lifetime, heavy-use environments where consistent hex drive engagement matters. The durable steel alloy build resists corrosion, while the heat-treated finish supports long service life. Clear size stamping helps streamline tool selection and keep metric sets organized across daily maintenance and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.