Shop GENIUS TOOLS

8PC SAE Double Ended Offset Ring Wrench Set

  • Mfr # DE-7108S
  • Zoro # G323584116

original price:  $127.75 , new price: $114.98 , 10 percent off
new price: 
$
114.98
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DE-7108S
Zoro #
G323584116
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Double Ended Offset Ring Wrench Set SAE Sizes 8 Piece Matte Finish Durable Steel - DE-7108S Professional Hand Tool Set The Genius Tools double ended offset ring wrench set (SKU: DE-7108S) is built for consistent fastening and removal work where full ring contact and controlled leverage matter. With eight SAE size combinations, it supports a broad range of common hex fasteners while keeping your kit streamlined. Each wrench features an offset ring design to improve access around obstructions and into tighter spaces. The matte finish helps reduce glare and provides a practical working surface for shop and field conditions. Key Benefits Eight SAE double-ended ring wrenches cover a wide range of fasteners. Offset ring design improves access in tight spaces and around obstructions. Matte finish reduces glare and supports a more secure working grip. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Meets or exceeds ANSI standards for dependable, consistent tool performance. Professional-grade construction designed for technicians and long-term heavy use. What's Included 710810: 1/4 x 5/16in 711214: 3/8 x 7/16in 711618: 1/2 x 9/16in 712022: 5/8 x 11/16in 712426: 3/4 x 13/16in 712830: 7/8 x 15/16in 713234: 1in x 1 1/16in 713640: 1 1/8 x 1 1/4in This SAE offset ring wrench set is suited for routine service, repair, and assembly tasks that benefit from ring-style engagement and improved clearance. The size coverage, ANSI alignment, and durable alloy construction make it a practical choice for organized, repeatable work in a professional hand tools lineup.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.