Shop GENIUS TOOLS
Create Account
3/8inDr. 72-tooth bent handle reversible flex-head ratchet w/ comfort grip handle
- Mfr # 383383S
- Zoro # G123583043
original price:Â $52.58 , new price: $47.32 , 10 percent off
new price:Â
$
47.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383383S
- Zoro #
- G123583043
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 3/8 Inch Drive 72-Tooth Bent Handle Reversible Flex-Head with Comfort Grip Handle - 383383S Ratchet Wrench This 3/8in drive bent-handle flex-head ratchet is built for controlled fastening where access and comfort matter. A 72-tooth mechanism supports work in tighter swing arcs, while the reversible head keeps direction changes quick without removing the tool from the fastener. Made from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, it meets or exceeds ANSI standards. The 310mm (12.2in) overall length helps balance reach and handling for service work around crowded components. Key Benefits 72-tooth ratcheting design helps work efficiently with limited swing space. 3/8in drive size suits common sockets and accessories in professional toolkits. 180-degree flex head adds positioning options around obstructions and tight clearances. Bent, offset handle improves accessibility when working around nearby components. Comfort rubber grip reduces hand fatigue during extended fastening and removal tasks. Chromium-vanadium steel alloy resists corrosion while maintaining high strength. SKU 383383S is designed and made for professional technicians and built to perform over a lifetime of heavy use. With its offset comfort handle and flexible head movement, it supports better alignment and control when space is restricted, without sacrificing durability or standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.