Shop GENIUS TOOLS
Create Account
1/4Drive Universal Hand Sockets.
- Mfr # 253514
- Zoro # G023579160
original price:Â $7.20 , new price: $6.48 , 10 percent off
new price:Â
$
6.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253514
- Zoro #
- G023579160
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 14mm 1/4 Inch Drive 12-Point High-Precision - 253514 Universal Hand Socket SKU: 253514. This 14mm universal hand socket is built for a 1/4in drive setup and uses a 12-point profile for secure, consistent engagement. The compact 37mm (1.46in) overall length helps when clearance is limited while maintaining dependable fit and control. Manufactured from Chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed to deliver long-term durability with corrosion resistance. Size markings are stamped for fast identification and cleaner tool organization in drawers or trays. Key Benefits 1/4in drive universal hand socket design supports versatile, precise fastening work. 14mm 12-point profile helps maintain consistent engagement during repeated use. 37mm (1.46in) overall length fits better in tight, space-restricted areas. Chromium-vanadium steel alloy construction provides strength and long-lasting durability. Chrome polished finish resists corrosion and stands up to shop conditions. Permanently stamped size marking enables quick identification and better tool organization. Designed for professional-grade use, this socket emphasizes reliable fit, durable materials, and easy identification in a busy tool set. The corrosion-resistant finish and ANSI-aligned performance standards help support consistent results over heavy use, while the compact length and universal style improve access and handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.