72T High Torque Ratchet Wrench, Soft Grip, 1/2 in x 257mm
- Mfr # 5024B
- Zoro # G923367584
product price:Â
$
41.79
/ea
Key Features
Handle Material
Rubber
Overall Length
257 mm
Size
1/2 in
Number of Geared Teeth
72
Wrench Item
Ratchet Wrench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5024B
- Zoro #
- G923367584
- UPC #
- 4712631150158
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 257 mm
- Size
- 1/2 in
Details
- Handle Material
- Rubber
- Number of Geared Teeth
- 72
- Wrench Item
- Ratchet Wrench
- Angle of Inclination
- 5°
Description
1/2 in 72-teeth ratchet with rubber handle, length 257mm JTC /1/25. It is intended for repair and diagnostic work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.