Shop GENIUS TOOLS
Create Account
38mm Adjustable Wrench, 300mmL
- Mfr # 780384
- Zoro # G823582391
original price:Â $44.64 , new price: $40.18 , 9 percent off
new price:Â
$
40.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 780384
- Zoro #
- G823582391
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Adjustable Wrench 38mm Jaw Capacity 11.8 Inch Length Durable Steel Construction - 780384 Professional Adjustable Wrench This professional adjustable wrench is built for controlled, repeatable adjustments and dependable grip in demanding hand-tool work. The jaw opens up to 38mm, while the 300mm overall length provides practical leverage without sacrificing handling. Forged and heat-treated from chromium-vanadium steel alloy, it is designed for high strength and durability with anti-corrosive properties. Measurement indicators along the side help with quick size identification during setup and verification. Key Benefits Adjustable jaw capacity up to 38mm for broad fastener size coverage. 300mm overall length balances leverage and control for precise hand torque. Heat-treated forged chromium-vanadium steel alloy supports long-term durability and strength. Anti-corrosive properties help maintain finish and performance in harsh shop conditions. Ergonomic handle and large knurl deliver smooth, predictable jaw adjustments. Matte finish improves grip, reduces glare, and simplifies cleaning after use. Designed and made for professional technicians, this wrench focuses on practical details: clear measurement indicators, a tough matte finish, and easy adjustability that stays consistent as you work. Built to perform over a lifetime of heavy use, it delivers strength, reliability, and straightforward handling in a single adjustable tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.