38mm Combination Wrench
- Mfr # 726038
- Zoro # G323581238
product price:Â
$
49.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 726038
- Zoro #
- G323581238
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 38mm Matte Finish Durable Steel High Torque - 726038 Professional Hand Tool This 38mm combination wrench is built for dependable fastening and service work where strength, leverage, and consistent fit matter. The matte finish and clearly stamped sizing support fast identification and controlled handling in day-to-day shop conditions. Made from Chromium-vanadium steel alloy and produced with forging plus heat treatment, it is designed for high strength and durability with anti-corrosive properties. The 486mm (19.13 in.) overall length helps deliver the leverage needed for higher-torque applications. Key Benefits 38mm combination wrench covers common large fastener sizes with versatility. 486mm overall length provides added leverage for stubborn nuts and bolts. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding environments. Forged and heat treated construction supports optimal strength under heavy use. Permanently stamped size markings improve organization and quick tool selection. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed and made for professional technicians, this wrench is intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.