Shop GENIUS TOOLS
Create Account
15mm Combination Wrench
- Mfr # 726015
- Zoro # G623583192
original price:Â $8.28 , new price: $7.45 , 10 percent off
new price:Â
$
7.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726015
- Zoro #
- G623583192
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 15mm Matte Finish Durable Chrome Vanadium Steel - 726015, Professional Combination Wrench This 15mm combination wrench is built for daily shop use where fit, strength, and fast identification matter. The matte finish supports a secure, low-glare grip, while the forged body is made to handle repeated torque without compromising durability. Manufactured from chromium-vanadium steel alloy and heat treated for strength, it's designed to hold up against corrosion and long-term wear. At 198mm (7.8 inches) overall length, it balances leverage and control for common fastener work. Key Benefits 15mm combination wrench design supports versatile fastening and service tasks. 198mm (7.8 in) length balances leverage, access, and control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction improves durability under repeated heavy use. Matte finish helps reduce glare and improves handling during long jobs. Permanently stamped size marking speeds selection and workshop organization. Meets or exceeds ANSI standards for quality expectations in professional tools. Clear size stamping and corrosion resistance help keep it ready for service over time, even in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.