Shop GENIUS TOOLS
Create Account
#00 Micro-Tech Philips Screwdriver 122mmL
- Mfr # 570072
- Zoro # G723583313
product price:Â
$
8.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570072
- Zoro #
- G723583313
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Micro-Tech Phillips Screwdriver #00 Precision Drive 122mm Length Ergonomic Handle - 570072 Precision Screwdriver This Micro-Tech #00 Phillips precision screwdriver is built for accurate fastener engagement in compact or delicate assemblies. With an overall length of 122mm (4.8 inches), it offers controlled handling where a standard screwdriver can feel oversized or awkward. Constructed from high speed steel, the shaft is designed for strength, durability, and anti-corrosive performance. A precision-machined tip helps maintain a secure fit on #00 Phillips fasteners, supporting consistent results while reducing the chance of cam-out and fastener damage. Key Benefits 122mm overall length supports access in tight spaces and controlled hand positioning. High speed steel construction provides strength, durability, and anti-corrosive properties. Precision-machined #00 Phillips tip improves fastener fit for accurate driving. Ergonomic handle design promotes a comfortable grip and reduced hand fatigue. Firm connection to fasteners helps maintain control during precise turning tasks. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU 570072 is designed for professional technicians who depend on repeatable precision and long-term tool reliability. The combination of a compact 122mm length, high speed steel durability, and a comfortable ergonomic handle makes it well-suited for frequent use on small Phillips fasteners without sacrificing control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.