3PC 1/2in Dr. Wobble Extension Bar Set
- Mfr # BE-42510
- Zoro # G023580791
product price:Â
$
15.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE-42510
- Zoro #
- G023580791
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar Set 3 Piece 1/2 Inch Drive Wobble Style Durable Chrome Vanadium Steel - BE-42510 Wobble Extension Bar Set This 3-piece wobble extension bar set is built for 1/2in drive work where added reach and slight angle access help complete fastening tasks efficiently. The wobble design supports better access in tight or obstructed areas while keeping the feel and strength expected in a professional hand tool. Made from Chromium-vanadium steel alloy with anti-corrosive properties, this set is designed for high strength and durability. Key Benefits Wobble-style ends provide slight angle access for fasteners in tight spaces. 1/2in drive compatibility supports common ratchets and torque-handling hand tools. Chrome vanadium steel alloy delivers strength and long-term durability under heavy use. Anti-corrosive material properties help resist wear from demanding shop environments. Meets or exceeds ANSI standards for consistent fit, performance, and reliability. What's Included 2in wobble extension bar 5in wobble extension bar 10in wobble extension bar SKU: BE-42510. This set is a practical addition to a professional socket system when you need controlled reach without switching to separate specialty adapters. The included lengths cover short, mid-range, and longer access needs while keeping your 1/2in drive setup consistent and durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.