Shop GENIUS TOOLS
Create Account
PZ 3 Tang-Thru POSIDRIV Screwdriver 270mmL
- Mfr # 509+1943
- Zoro # G123581858
original price:Â $17.19 , new price: $15.47 , 10 percent off
new price:Â
$
15.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 509+1943
- Zoro #
- G123581858
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tang-Thru Screwdriver 270mm Length PZ 3 Posidriv Drive Heavy-Duty Construction - 509+1943 Professional Hand Tool This PZ.3 Posidriv tang-thru screwdriver is built for controlled fastening and dependable torque transfer in professional hand tool work. The 270mm length helps reach recessed fasteners while keeping handling stable and predictable. Made from high speed steel with anti-corrosive properties, it is designed for strength and long-term durability. Precision-machined tip geometry supports accurate engagement on compatible fasteners, and the ergonomic handle profile helps maintain a firm, consistent connection. Key Benefits PZ.3 Posidriv tang-thru design for strong torque transfer and durability. 270mm length supports reach while maintaining control in tight areas. Overall length 305 mm provides added leverage on stubborn fasteners. High speed steel construction delivers strength with anti-corrosive protection. Precision-machined tip improves fit, reducing cam-out and fastener damage. Ergonomic handle design helps maintain a firm connection to fasteners. Meets or exceeds ANSI standards for consistent quality and performance. It combines accurate tip machining, durable materials, and an easy-to-use grip to support reliable fastening across day-to-day shop and field tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.