Shop GENIUS TOOLS
Create Account
41mm Hex Shank, 50mm Hex Screwdriver Bit
- Mfr # 3050
- Zoro # G723581197
product price:Â
$
43.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050
- Zoro #
- G723581197
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 41mm Size, 50mm Length, Hex Shank, Durable Steel Construction - 3050, Hex Screwdriver Bit SKU: 3050. This hex screwdriver bit is built for professional technicians who need consistent fit and dependable strength in daily service work. The 41mm hex shank and 50mm bit size support secure engagement, while the 70mm overall length offers a practical balance of reach and control. Constructed from High Speed Steel with anti-corrosive properties, it is designed for long-term durability. The heat-treated design adds toughness to the exterior while maintaining a strong inner core, helping the bit hold up under heavy use. Size markings are stamped for quick identification during tool organization. Key Benefits 41mm hex shank and 50mm bit size for precise fastening engagement. 70mm overall length balances access, stability, and controlled handling. High Speed Steel construction delivers strength with anti-corrosive durability. Heat-treated for a tough exterior and strong inner core performance. Stamped size marking supports fast selection and organized tool storage. Meets or exceeds ANSI standards for dependable professional-grade quality. Designed and manufactured for professional-grade performance, this bit focuses on reliability, identification, and durability. The combination of High Speed Steel, heat treatment, and ANSI-aligned quality helps ensure consistent results across repeated fastening tasks, making it a dependable choice for long-term tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.