Shop GENIUS TOOLS
Create Account
4.5mm L-Shaped Hex Wrench 150mmL
- Mfr # 571545L
- Zoro # G223581017
product price:Â
$
3.78
/ea
Sold in multiples of 2 for
$7.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571545L
- Zoro #
- G223581017
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 4.5mm Drive 150mm Length Durable Steel - 571545L Professional Hex Key SKU: 571545L. This 4.5mm L-shaped hex key wrench is built for controlled turning and reliable fit on hex fasteners. The 150mm overall length provides practical reach while keeping handling steady and predictable. Manufactured from chromium-vanadium steel alloy and heat treated through oil quenching, the tool is designed for long-term durability in professional use. The anti-corrosive properties help it hold up in demanding shop environments, and the stamped size marking supports fast identification in storage. Key Benefits 4.5mm L-shaped hex key provides stable leverage for accurate fastener engagement. 150mm overall length balances reach and control in tight-access areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Oil-quenched heat treatment creates a tough exterior and strong inner core. Stamped size marking supports quick, permanent identification during tool organization. Meets or exceeds ANSI standards for dependable quality and consistent performance. Designed and made for professional technicians, this hex wrench focuses on durability, clarity, and consistent performance over repeated use. The combination of alloy steel construction, heat treatment, and easy-to-read size stamping helps maintain efficiency when selecting tools and applying torque with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.