2.5mm L-Shaped Hex Wrench 56mmL
- Mfr # 570625
- Zoro # G623583079
product price:Â
$
1.89
/ea
Sold in multiples of 4 for
$7.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570625
- Zoro #
- G623583079
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 2.5mm Size 56mm Length Precision Metric Allen Key - 570625 Professional Hex Key This 2.5mm L-shaped hex wrench is built for controlled fastening where precise metric hex engagement matters. The compact 56mm overall length helps with handling and storage while keeping the tool ready for frequent service work. Constructed from chromium-vanadium steel alloy and heat treated through oil quenching, it delivers high strength with anti-corrosive properties and a tough exterior. Permanently stamped size markings support quick identification in a professional hand tool set. Key Benefits 2.5mm L-shaped hex key provides precise control for metric hex fasteners. 56mm overall length offers compact handling without sacrificing strength and rigidity. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Heat treated through oil quenching for tough exterior and strong inner core. Stamped size marking enables permanent, fast identification in organized tool storage. Meets or exceeds ANSI standards for consistent quality and professional reliability. SKU: 570625. Designed for professional technicians and built to perform over a lifetime of heavy use, this hex wrench balances compact size with durable construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.