Shop GENIUS TOOLS
Create Account
T-10 L-Shaped Star Wrench 51 mmL
- Mfr # 580510
- Zoro # G023578750
product price:Â
$
2.84
/ea
Sold in multiples of 3 for
$8.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580510
- Zoro #
- G023578750
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T-10 Size 51 mm Length Precision Drive Durable Steel - 580510 Professional Hand Tool This T-10 L-shaped star wrench is built for controlled torque and reliable engagement on star fasteners, especially where straight drivers are difficult to use. Its compact L-shaped form supports both speed and leverage, helping maintain precision during tightening and loosening work. Manufactured from Chromium-vanadium Steel Alloy and heat treated through oil quenching, it combines a tough exterior with strong inner core strength. Permanent size stamping improves tool organization and quick identification in professional hand tool sets. Key Benefits T-10 L-shaped star wrench profile helps access tight spaces with steady control. 51 mm length supports precise handling while still providing practical leverage. Overall length is 60 mm (2.36 inches) for compact carry and use. Chromium-vanadium steel alloy construction delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment creates a tough exterior and strong inner core. Size is stamped for permanent identification and faster tool selection. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU: 580510. Designed for professional technicians and built for long-term heavy use, this wrench emphasizes durability, corrosion resistance, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.