5/8in L-Shaped Hex Wrench 295mmL
- Mfr # 593040L
- Zoro # G923584547
original price:Â $20.49 , new price: $18.44 , 10 percent off
new price:Â
$
18.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593040L
- Zoro #
- G923584547
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 5/8 Inch Drive, 295mm Extra Long, Durable Steel Construction - 593040L Professional Hex Key Wrench Built for demanding hand-tool work, this 5/8in L-shaped hex wrench is designed to provide dependable leverage and controlled turning. The extra-long 295mm key format helps reach fasteners while maintaining a stable grip during tightening and loosening. Manufactured from Chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with strong core durability. Size markings are stamped directly on the tool for quick identification and long-term organization in a professional tool set. Key Benefits 5/8in L-shaped hex key design supports strong leverage and controlled torque. 295mm extra-long format improves reach while maintaining stable hand positioning. Overall length 320mm (12.6 inches) balances access, leverage, and handling. Chromium-vanadium steel alloy construction provides high strength and durability. Anti-corrosive properties help resist rust for longer service life. Oil-quenched heat treatment delivers tough exterior and strong inner core. Stamped size markings aid fast selection and permanent tool identification. Its durable steel construction and clear identification markings make it a practical, long-term addition to a professional hand tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.