4mm L-Shaped Wobble Hex Wrench 140mmL
- Mfr # 571440B
- Zoro # G123580165
product price:Â
$
3.93
/ea
Sold in multiples of 2 for
$7.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571440B
- Zoro #
- G123580165
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 4mm Drive 140mm Length Precision Steel - 571440B Professional Hex Key Wrench This 4mm L-shaped wobble hex key wrench is built for controlled turning and improved access when straight-on alignment is difficult. The wobble tip helps maintain engagement while allowing angled approach, supporting accurate work in tight or obstructed areas. Made from Chromium-vanadium Steel Alloy with anti-corrosive properties, it's designed for long-term durability in professional environments. The size is permanently stamped for quick identification, helping keep tool selection efficient and consistent. Key Benefits 4mm L-shaped wobble hex design improves access in tight spaces. Wobble tip supports angled driving while maintaining reliable hex engagement. Overall length 142mm (5.59 inches) balances reach and tool control. Chromium-vanadium steel alloy provides strength, durability, and corrosion resistance. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for consistent fit, performance, and quality. SKU 571440B is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of durable alloy steel construction, clear size marking, and a wobble hex tip makes it a dependable choice for precision fastening tasks where access and control matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.