Shop GENIUS TOOLS
Create Account
T-27 L-Shaped Tamperproof Star Wrench 105mmL
- Mfr # 581127T
- Zoro # G523581571
product price:Â
$
5.91
/ea
Sold in multiples of 2 for
$11.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581127T
- Zoro #
- G523581571
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Tamperproof Star Wrench T27 Size 105mm Length Durable Precision Tool - 581127T - Professional Hand Tool This T-27 L-shaped tamperproof star wrench is built for controlled, repeatable turning on tamperproof star fasteners. The 105mm overall length helps balance access and leverage, while the L-shape supports stable hand positioning for precise engagement. Made from Chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for fast identification and consistent tool organization in professional environments. Key Benefits T27 tamperproof star profile delivers secure fit and reliable torque transfer. 105mm overall length supports reach and control in compact working areas. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Oil-quenched heat treatment creates tough exterior and reinforced inner core. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU 581127T is designed for professional technicians who need a durable precision wrench that holds up under heavy, repeated use. Its material selection, heat treatment, and clear size identification support dependable performance and long-term tool management without sacrificing control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.