Shop GENIUS TOOLS
Create Account
8mm L-Shaped Wobble Hex Wrench 200mmL
- Mfr # 572080B
- Zoro # G523579189
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572080B
- Zoro #
- G523579189
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 8mm Drive 200mm Length Precision Hand Tool - 572080B, Hex Key Wrench This 8mm L-shaped wobble hex wrench is built for controlled fastening where extra reach matters. The 200mm overall length helps extend access while maintaining solid hand feel for accurate turns. Constructed from Chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance. The wrench is heat treated through oil quenching to create a tough exterior and a strong inner core suitable for long-term professional use. Key Benefits 8mm L-shaped wobble hex design supports precision in tight fastening spaces. 200mm overall length balances reach and control for hard-to-access hardware. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves exterior toughness and inner core strength. Stamped size marking provides permanent, quick identification for faster tool selection. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 572080B. Built for professional technicians and heavy-use environments, this wobble hex key wrench focuses on durable materials, clear size identification, and standards compliance. It is engineered to remain dependable over time while maintaining consistent performance across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.