Shop GENIUS TOOLS
Create Account
7/32in L-Shaped Hex Wrench 160mmL
- Mfr # 591614L
- Zoro # G123579329
product price:Â
$
3.42
/ea
Sold in multiples of 2 for
$6.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591614L
- Zoro #
- G123579329
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 7/32 Inch Drive 160mm Length Durable Steel - 591614L Professional Hex Key Wrench This 7/32in L-shaped hex wrench is built for consistent torque control and access in tight spaces. With a 160mm length and an overall length of 170mm (6.69 inches), it balances reach, leverage, and maneuverability for professional hand tool use. Manufactured from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching creates a tough exterior with a strong inner core, supporting long-term daily use. Key Benefits 7/32in L-shaped hex key design helps reach fasteners in confined areas. Overall length 170mm (6.69 inches) balances leverage and control. Chromium-vanadium steel alloy resists wear and corrosion in demanding environments. Oil-quenched heat treatment improves exterior toughness and inner core strength. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this hex wrench focuses on durability, identification, and repeatable performance. Its material choice and heat-treatment process support heavy use, while the clearly stamped size keeps tool selection efficient when working across multiple fasteners and assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.