Shop GENIUS TOOLS
Create Account
4mm Metric Hex Nut Driver 165mmL
- Mfr # 593744
- Zoro # G723580596
product price:Â
$
8.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593744
- Zoro #
- G723580596
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 4mm Metric Size 165mm Length Precision Drive Durable Construction - 593744 Professional Hand Tool This 4mm metric hex nut driver is built for controlled, accurate fastener engagement where a dedicated driver improves access and feel. With a 165mm overall length, it provides added reach while maintaining stable handling for detailed work and repeatable results. Constructed from Chromium-vanadium steel alloy, the shaft delivers high strength with anti-corrosive properties. A treated shaft boosts durability for heavy-duty use, while the ergonomic hard impact plastic handle supports a secure grip and consistent torque application. Key Benefits 4mm hex nut driver tip provides precise fit and dependable fastener engagement. 165mm overall length offers extra reach while maintaining control in tight spaces. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Treated shaft design increases strength for demanding applications and long service life. Ergonomic hard impact plastic handle helps reduce hand fatigue during extended use. Corrosion-resistant hex nut holder supports smooth operation and lasting reliability. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU: 593744.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.