Shop GENIUS TOOLS
Create Account
2.5 Micro-Tech Hex Screwdriver
- Mfr # 523525
- Zoro # G323582723
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523525
- Zoro #
- G323582723
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 2.5mm Micro-Tech Precision Drive Ergonomic Handle Lightweight Design - 523525 Precision Hex Screwdriver This 2.5mm Micro-Tech hex screwdriver is built for controlled, accurate fastening where tip fit and handling matter. With an overall length of 155mm (6.1 inches), it balances reach and precision for consistent work on hex fasteners. Made from High Speed Steel, it is designed for high strength and durability with anti-corrosive properties. The precisely machined tip helps reduce cam-out and improves engagement, while the ergonomic handle supports a firm connection to fasteners during repeated use. Key Benefits 2.5mm Micro-Tech hex screwdriver supports precise work on hex fasteners. 155mm (6.1 inch) overall length balances reach, control, and handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Precisely machined tip improves fit for accurate, consistent fastener engagement. Ergonomic handle design promotes a secure grip and reduced hand fatigue. Meets or exceeds ANSI standards for dependable professional tool performance. SKU: 523525. Designed and made for professional technicians, this precision hex screwdriver is built to perform over a lifetime of heavy use. The combination of durable High Speed Steel, a precision-machined tip, and an ergonomic handle helps maintain control, accuracy, and reliability across demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.