Shop GENIUS TOOLS
Create Account
PZ 1 Tang-Thru POSIDRIV Screwdriver 220mmL
- Mfr # 509+1951
- Zoro # G523581649
original price:Â $9.99 , new price: $8.99 , 10 percent off
new price:Â
$
8.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 509+1951
- Zoro #
- G523581649
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Posidriv Screwdriver PZ1 Tang-Thru Design 220mm Length Durable Precision Drive - 509+1951 Professional Hand Tool SKU: 509+1951. This PZ.1 Posidriv tang-thru screwdriver is built for controlled fastening with a precisely machined tip and an easy-to-hold, ergonomic handle. The tang-thru design supports reliable force transfer while maintaining a firm connection to compatible fasteners. Constructed from High Speed Steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians and demanding, repeat-use environments. Overall length is 305 mm. Key Benefits PZ.1 Posidriv tang-thru screwdriver design supports consistent force transfer and control. Overall length 305 mm provides reach while maintaining steady hand positioning. High Speed Steel construction delivers high strength with anti-corrosive properties. Precision-machined tip improves fastener fit for accurate, stable engagement. Ergonomic handle design helps maintain a firm connection to fasteners. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional-grade service, this screwdriver balances durability, tip accuracy, and handling comfort for repeat fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.