Shop GENIUS TOOLS
Create Account
5/64in Micro-Tech Hex Screwdriver
- Mfr # 524505
- Zoro # G723584327
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 524505
- Zoro #
- G723584327
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 5/64 Inch Micro-Tech Precision Drive Ergonomic Handle Lightweight Design - 524505 Professional Micro-Tech Hand Tool This 5/64in Micro-Tech hex screwdriver is built for controlled, accurate fastening where a small hex drive is required. The precision-machined tip is designed to engage fasteners cleanly, helping maintain alignment and reduce the chance of slipping during detailed work. Constructed from high speed steel for strength and durability, it also features anti-corrosive properties to support long-term shop use. With an overall length of 155mm (6.1 inches), it balances reach and handling for access and stability in tighter areas. Key Benefits 5/64 inch Micro-Tech hex tip supports accurate engagement on small fasteners. 155mm (6.1 inch) overall length balances reach with close-in control. High speed steel construction delivers strength, durability, and anti-corrosive performance. Precision-machined tip helps reduce cam-out and supports consistent fitment. Ergonomic handle design promotes a firm connection and steadier turning force. Meets or exceeds ANSI standards for dependable professional tool performance. Designed and made for professional technicians, this screwdriver is intended to hold up under repeated, heavy use while maintaining precise tip geometry. It fits cleanly into a professional hand-tool workflow where consistent fastener engagement, durability, and comfortable handling matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.