Shop GENIUS TOOLS
Create Account
(581340)T-40 Star Screwdriver 225mmL
- Mfr # 595+6840
- Zoro # G923583229
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+6840
- Zoro #
- G923583229
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-40 Size 225mm Length Precision Drive Ergonomic Handle - 595+6840 Professional Star Screwdriver This T-40 star screwdriver is designed for controlled, accurate driving with a secure star-tip fit. With an overall length of 225mm, it offers practical reach while keeping hand placement stable for consistent fastener engagement. The shaft is made from Chromium-vanadium Steel Alloy for high strength, durability, and anti-corrosive properties. A treated shaft increases resistance to wear under heavy duty use, while the ergonomic hard impact plastic handle supports a firm grip and torque transfer during repeated tasks. Key Benefits T-40 star tip helps maintain a secure fit and reduce cam-out. 225mm overall length balances reach and control for precise hand-tool work. Chromium-vanadium steel alloy shaft delivers strength with anti-corrosive protection. Treated shaft design improves durability for tough, heavy duty applications. Ergonomic hard impact plastic handle supports comfort during extended use. Meets or exceeds ANSI standards for quality and performance expectations. Built for professional technicians and demanding environments, this screwdriver combines a durable alloy shaft, treated for added strength, with a high-impact ergonomic handle. The result is a dependable T-40 precision drive tool designed to hold up over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.