Shop GENIUS TOOLS
Create Account
E-Star Wrenches 10 x 12 141mm
- Mfr # 791012
- Zoro # G723581395
product price:Â
$
7.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 791012
- Zoro #
- G723581395
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Wrench Set E-10 x E-12 Double Ended Chrome Vanadium Steel Durable Design - 791012 E-Star wrench SKU: 791012. This double ended E-Star wrench is sized E-10 x E-12 with an overall length of 141mm (5.55 inches). It is built for controlled access and reliable torque delivery while working in confined areas where precise fit matters. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long service life. The wrench is forged and heat treated for optimal durability, and the sizes are stamped for permanent, easy identification during tool organization and fast selection. Key Benefits Double ended E-Star wrench sizes E-10 and E-12 for versatility. 141mm overall length balances reach, leverage, and control in tight spaces. Chromium-vanadium steel alloy supports high strength and long-term durability. Anti-corrosive properties help maintain performance and finish through heavy use. Forged and heat treated construction improves strength under demanding working conditions. Stamped size markings enable permanent, quick identification and better tool organization. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use. Its clear identification markings and durable alloy construction support consistent results and dependable workflow in professional toolkits where reliability and standards compliance are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.