#5 Spline Drive 1 1/16in Deep Thin Wall Impact Socket
- Mfr # 569534T
- Zoro # G323581832
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569534T
- Zoro #
- G323581832
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/16 Inch Spline Deep Thin Wall 3/4 Inch Drive Chrome Molybdenum (CR-Mo) - 569534T Professional Impact Socket Designed for high-torque impact applications, this #5 spline drive deep thin wall socket combines strength, reach, and fitment where access is limited. Its 3/4 inch drive interface supports demanding professional tool setups, while the deep profile helps reach recessed fasteners. Built from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. Clear, permanently stamped sizing improves identification and organization in busy toolboxes and service environments. Key Benefits #5 spline drive design supports high-torque impact fastening and removal tasks. 1 1/16 inch deep, thin wall profile helps access tight clearances. 100mm (3.94 inch) overall length provides added reach for recessed fasteners. Chromium molybdenum alloy steel construction delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating creates a tough exterior suited to impact service. Permanently stamped size markings enable fast identification and better tool organization. SKU: 569534T. A durable, professional-grade impact socket option for technicians who need consistent performance, reliable identification, and a finish designed for demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.