#5 Spline Drive 1 1/4in Impact Socket
- Mfr # 567040
- Zoro # G423584221
product price:Â
$
57.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 567040
- Zoro #
- G423584221
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/4 Inch #5 Spline, 3/4 Inch Drive, Heavy-Duty CR-Mo Steel - 567040 Impact Socket This 3/4 inch drive impact socket is built for high-torque fastening where a #5 spline drive and 1 1/4 inch size are required. With an overall length of 75mm (2.95 inches), it balances access in tighter areas with the strength expected in professional hand tools. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. A matte black oxide coating and heat treatment through oil quenching create a tough exterior with a strong inner core for long-term service. Key Benefits #5 spline drive with 1 1/4 inch size for impact applications. 3/4 inch drive interface supports heavy-duty torque transfer. 75mm (2.95 inch) overall length helps reach restricted work areas. Chromium Molybdenum Alloy Steel delivers strength, durability, and corrosion resistance. Oil-quenched heat treatment improves toughness for repeated impact use. Matte black oxide finish adds protection and a durable working surface. Permanently stamped size markings speed identification and tool organization. SKU 567040 is designed for professional technicians and built to perform reliably over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.