3/4in Dr. 2 3/16in(12 pt.) Thin Wall Impact Socket
- Mfr # 695270
- Zoro # G123583722
product price:Â
$
55.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 695270
- Zoro #
- G123583722
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 3/16 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695270 Impact Socket This thin wall impact socket is built for 3/4in drive impact applications where clearance is limited. The 2 3/16in 12-point profile helps maintain engagement while the reduced wall thickness improves access in tighter spaces. Constructed from Chromium Molybdenum Alloy Steel and heat treated through oil quenching, it's designed for long-term strength and durability. A matte black oxide coating helps resist corrosion, and the size markings are stamped for fast identification during tool selection. Key Benefits Thin wall design improves access in tight clearances without sacrificing strength. 3/4in drive size with 2 3/16in socket opening for impact use. 12-point configuration supports secure engagement across a wide range of fasteners. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment provides tough exterior and strong inner core. Matte black oxide coating adds corrosion resistance and reduces surface wear. Permanently stamped size markings speed identification and improve tool organization. Overall length is 73mm (2.87in), balancing reach with control for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.