#5 Spline Drive 1 3/8in Impact Socket
- Mfr # 567044
- Zoro # G723579897
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 567044
- Zoro #
- G723579897
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/8 Inch Spline, #5 Drive, High-Strength CR-Mo Steel, Heavy-Duty Performance - 567044 Impact Socket This #5 spline drive 1 3/8in impact socket is built for high-torque fastening where strength, durability, and consistent fit matter. With a 77mm (3.03in) overall length, it balances access and control for professional workflows. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and long service life, with anti-corrosive properties to help maintain performance in demanding environments. A matte black oxide finish and oil-quenched heat treatment support a tough exterior and a strong inner core. Key Benefits #5 spline drive design handles high-torque impact applications with reliable engagement. 1 3/8in size supports heavy-duty fastening and removal work under load. 77mm (3.03in) overall length offers reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers strength, durability, and corrosion resistance. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating provides a tough exterior suited to impact work. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards and is designed and made for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.