#5 Spline Drive 1 5/16in Deep Impact Socket
- Mfr # 569542
- Zoro # G923584196
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569542
- Zoro #
- G923584196
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 1 5/16 Inch Deep 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 569542 Impact Socket This #5 spline drive deep impact socket is built for high-torque impact applications where strength, fit, and durability matter. The 1 5/16 inch size and deep profile help reach fasteners that standard-length sockets can't access. Constructed from Chromium Molybdenum Alloy Steel, it's engineered for demanding shop conditions while offering anti-corrosive properties. Clear, permanently stamped sizing supports faster tool selection and better organization. Key Benefits #5 spline drive deep impact socket designed for high-torque impact work. 1 5/16 inch size with 100mm overall length for deep fastener access. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh working environments. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating creates a tough exterior suited to impact service. Permanently stamped size markings make identification quick and dependable. SKU: 569542. This impact socket is designed for professional technicians who rely on consistent performance, durable finishes, and easy-to-read markings across daily heavy-duty use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.