Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 7/8in Impact Socket
- Mfr # 567060
- Zoro # G623583642
product price:Â
$
68.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 567060
- Zoro #
- G623583642
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 7/8 Inch Spline, #5 Drive, Chrome Molybdenum Steel, Heavy Duty - 567060 Impact Socket This #5 spline drive 1 7/8in impact socket is built for professional technicians who need consistent fit and strength under high-torque impact use. Its Chromium Molybdenum Alloy Steel construction is selected for durability and long service life in demanding shop conditions. With an overall length of 89mm (3.5 inches), it balances access and control while remaining easy to handle in common impact setups. A matte black oxide finish and oil-quenched heat treatment support long-term wear resistance and a tough working exterior. Key Benefits #5 spline drive and 1 7/8 inch size for heavy-duty impact applications. 89mm (3.5 inches) overall length supports reach without sacrificing control. Chrome molybdenum alloy steel delivers high strength and long-lasting durability. Anti-corrosive material properties help withstand harsh work environments over time. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds protective finish suited to repeated impact use. Permanently stamped size markings make identification fast and reliable. Engineered to meet or exceed ANSI standards, this socket is designed for lifetime professional use while staying easy to identify and organize in a tool set. SKU: 567060.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.