Shop GENIUS TOOLS
Create Account
#5 Spline Drive 3in Impact Socket
- Mfr # 567096
- Zoro # G923579437
product price:Â
$
133.22
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567096
- Zoro #
- G923579437
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket #5 Spline 3-Inch Drive Chrome Molybdenum Durable Heavy-Duty - 567096 Impact Socket This #5 spline drive 3-inch impact socket is built for professional technicians who need consistent performance under heavy impact loads. Manufactured from Chromium Molybdenum Alloy Steel, it focuses on strength, durability, and resistance to corrosion in demanding shop environments. With an overall length of 105mm (4.13 inches), it balances access and control for impact applications. Permanent size stamping supports fast identification and organized storage, while its heat-treated construction is designed to hold up through repeated, high-torque use. Key Benefits #5 spline drive, 3-inch impact socket built for heavy-duty applications. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh environments. Oil-quenched heat treatment improves inner core strength for long-term service. Matte black oxide coating creates a tough exterior for professional use. 105mm (4.13-inch) overall length supports reach while maintaining control. Permanently stamped size markings simplify identification and tool organization. SKU: 567096. Designed for professional-grade durability, this impact socket emphasizes long service life, clear identification, and a robust finish suited to repeated impact use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.