Shop GENIUS TOOLS
Create Account
Combination Wrench 8mm
- Mfr # 748208
- Zoro # G623583758
original price:Â $5.24 , new price: $4.72 , 9 percent off
new price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748208
- Zoro #
- G623583758
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 8mm Mirror Finish Durable Chrome Vanadium Steel - 748208 Professional Hand Tool This 8mm combination wrench combines an open-end and a box-end profile in one tool for everyday fastening and removal work. With a 142mm (5.59-inch) overall length, it provides a practical balance of reach and control when working around tight clearances. Built from chromium-vanadium steel alloy, it is designed for high strength, durability, and corrosion resistance. The mirror finish helps the wrench stay cleaner during use, while the size stamping supports quick identification and organized storage. Key Benefits 8mm combination design pairs open-end access with box-end turning control. 142mm overall length supports leverage while staying manageable in tight areas. Chromium-vanadium steel alloy delivers strength and long-term durability under load. Anti-corrosive material properties help resist rust and maintain a clean finish. Forged and heat treated for reliable strength across repeated professional use. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 748208. It is a straightforward, durable choice for maintaining organized, correctly sized hand tools in any shop or service kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.