Shop GENIUS TOOLS
Create Account
5/32in Wobble Hex Screwdriver 145mmL
- Mfr # 592+5610
- Zoro # G723584570
product price:Â
$
7.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+5610
- Zoro #
- G723584570
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 5/32 Inch Wobble Drive 145mm Length Precision Hand Tool - 592+5610 This 5/32in wobble hex screwdriver is built for controlled fastener engagement where straight access is limited. With a 145mm overall length and a hard impact plastic handle, it supports stable handling and consistent torque transfer during detailed work. The shaft is made from chromium-vanadium steel alloy for strength and anti-corrosive properties, and it is treated for increased durability in tough applications. Designed to meet or exceed ANSI standards, it is intended for professional technicians who rely on tools built for long-term, heavy use. Key Benefits 5/32in wobble hex drive supports access and alignment in tight areas. 145mm overall length provides reach while maintaining control at the handle. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Treated shaft increases durability for demanding applications and long service life. Ergonomic hard impact plastic handle helps reduce slip during extended use. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 592+5610 is a professional-grade hand tool designed to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.