Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, #4 Philips Power Bit 72mmL
- Mfr # 247204
- Zoro # G223578932
product price:Â
$
3.78
/ea
Sold in multiples of 2 for
$7.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247204
- Zoro #
- G223578932
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Power Bit 5/16 Inch Hex Shank #4 Phillips Drive 72mm Length Durable S2 Steel - 247204 Professional Power Screwdriver Bit This professional power screwdriver bit is built for consistent fastening performance with a secure 5/16in hex shank and #4 Phillips drive. The 72mm (2.83in) overall length provides practical reach while maintaining control in common shop and field work. Heat treatment and durable steel construction support long service life under repeated use. Permanent size stamping helps keep your bit assortment organized and easy to identify at a glance. Key Benefits 5/16in hex shank delivers secure fit and efficient torque transfer. #4 Phillips drive profile supports reliable engagement during demanding fastening tasks. 72mm (2.83in) overall length balances reach with stable handling. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Heat treated for a tough exterior and strong core for longevity. Size stamped for permanent, easy identification in tool storage and kits. SKU 247204 is designed for professional technicians who need a power bit that holds up to heavy, repetitive use. With clear sizing, ANSI-aligned quality, and durable construction, it fits well into organized tool systems and helps maintain consistent results across a wide range of fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.