Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, #2 Philips Bit 36mmL/1122
- Mfr # 700292
- Zoro # G623583901
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700292
- Zoro #
- G623583901
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Bit 5/16 Inch Hex Shank #2 Drive 36mm Length Durable S2 Steel - 700292 Professional Bit This #2 Phillips bit is built for professional hand tool setups where secure fit and consistent torque transfer matter. The 5/16 inch hex shank helps keep the bit seated properly, while the compact 36mm overall length supports controlled work in tighter areas. Designed for heavy use, the treated shaft increases strength and durability for demanding applications. Key Benefits 5/16 inch hex shank delivers secure engagement and efficient torque transfer. #2 Phillips drive profile supports common fastener sizes in professional environments. 36mm overall length offers compact reach and improved control in tight spaces. Treated shaft increases strength and durability for tough, repetitive applications. Heavy-duty construction designed to handle a lifetime of use under load. Meets or exceeds ANSI standards for quality and performance consistency. SKU: 700292. This bit focuses on dependable fit, durability, and standards compliance for technicians who rely on consistent performance. With a compact length and heavy-duty treated shaft, it's a practical choice for everyday service work where bit wear, slippage, and reliability are key concerns.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.