Shop GENIUS TOOLS
Create Account
5/8in Hex Shank, 5/8in Hex Screwdriver Bit 200mmL
- Mfr # 3840
- Zoro # G623579003
original price:Â $25.41 , new price: $22.87 , 10 percent off
new price:Â
$
22.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3840
- Zoro #
- G623579003
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/8 Inch Size, 5/8 Inch Hex Shank Drive, 200mm Length, Durable Construction - 3840 Professional Hand Tool Bit This 5/8 inch hex screwdriver bit is built for consistent fit and controlled driving with a 5/8 inch hex shank drive. The 200mm overall length (7.87 inches) provides added reach while keeping the bit stable for professional hand tool workflows. Manufactured from High Speed Steel, it combines high strength with anti-corrosive properties for long service life. Heat treatment adds a tough exterior and a strong inner core, and the size is permanently stamped for quick identification in a busy tool setup. Key Benefits 5/8 inch hex screwdriver bit with matching 5/8 inch hex shank drive. 200mm (7.87 inch) overall length helps reach fasteners in tight spaces. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop environments. Heat-treated for a tough exterior and strong core under heavy use. Permanently stamped size markings improve organization and speed up selection. Meets or exceeds ANSI standards for professional-grade consistency and performance. SKU: 3840.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.